Motion
DM13H10BPF

MCR SAFETY
DM13H10BPF

Max6 Anti-fog Magnifier 1.0 Safety Glasse - Anti-Fog, Brown Lens, Tortoiseshell Frame/Temple Color, Polycarbonate, 1.0 Diopter Lens
Mi Item #07105015
MFR #DM13H10BPF
Price$24.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DM13H10BPF

Max6 Anti-fog Magnifier 1.0 Safety Glasse - Anti-Fog, Brown Lens, Tortoiseshell Frame/Temple Color, Polycarbonate, 1.0 Diopter Lens
Mi Item #07105015
MFR #DM13H10BPF

Mfr description
DM13H10BPF SAFETY GLASSES
  • Italian fashion, sport focused design
  • Co-injected wire core independently adjustable nose pads
  • Co-injected soft wire core adjustable TPR temples
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.57/pr

Specifications

Details

  • Additional Details
    Primary Temple Color: Tortoiseshell;Primary Frame Color: Tortoiseshell;Inner Packaging: Dozen Gravity Box;Secondary Temple Color: Brown;VLT%: 13;ISO 12312-1 Blue Light: 89%
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Adjustable wire core temples, Independently adjustable wire core nose pads, TPR nosepiece, TPR temples
  • Description
    Dominator DM3 Safety Glasses, Brown Lens, MAX6 Anti-Fog Coating, 1.0 Diopter, Tortoiseshell Frame
  • Diopter Lens
    1.0
  • Fits Over Eyeglasses
    No
  • Frame Color
    Tortoiseshell
  • Frame Color Family
    Brown
  • Frame Style
    Wraparound
  • Frame Temple Color
    Tortoiseshell
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Includes
    Micro-fiber carry bag
  • Lens Coating
    Anti-Fog
  • Lens Color
    Brown
  • Lens Color Family
    Brown
  • Lens Material
    Polycarbonate
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DM13H10BPF
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Dominator™ DM3
  • Series
    Dominator (DM3)
  • Specialty Features
    Adjustable Temples, Anti Fog, Wraparound Lens
  • Standards Met
    ANSI, ISEA Z87.1-2025, MIL-PRF-32432
  • Temple Adjustment
    Adjustable
  • Temple Color
    Tortoiseshell
  • Temple Style
    Adjustable
  • Type
    Reader
  • UPC_NO
    766868542785
  • UV Protection
    100 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)