Overview
Mfr description
DM13H10PF SAFETY GLASSES
- Italian fashion, sport focused design
- Co-injected wire core independently adjustable nose pads
- Co-injected soft wire core adjustable TPR temples
- Available in 1.0, 1.5, 2.0, 2.5 DioptersMAX6™ coating on Clear or Brown Lens
- Meets or Exceeds Z87+ & Military High Velocity
Specifications
- Lens ColorClear
- Lens CoatingMAX6 Anti-Fog
- Frame Temple ColorTortoiseshell
- Diopter Lens1.0
- Product LineDominator™ DM3
- Approval Listing RegulationsANSI Z87+
- UPC_NO30766868542748
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data