Motion
DM13H15PF

MCR SAFETY
DM13H15PF

MAX6 Anti-Fog Magnifier 1.5 Safety Glasses - Anti-Fog, Clear Lens, Tortoiseshell Frame/Temple Color, 1.5 Diopter Lens
Mi Item #07105018
MFR #DM13H15PF
Price$19.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DM13H15PF

MAX6 Anti-Fog Magnifier 1.5 Safety Glasses - Anti-Fog, Clear Lens, Tortoiseshell Frame/Temple Color, 1.5 Diopter Lens
Mi Item #07105018
MFR #DM13H15PF

Mfr description
DM13H15PF SAFETY GLASSES
  • Italian fashion, sport focused design
  • Co-injected wire core independently adjustable nose pads
  • Co-injected soft wire core adjustable TPR temples
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.28/pr

Specifications

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Diopter Lens
    1.5
  • Frame Temple Color
    Tortoiseshell
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Product Line
    Dominator™ DM3
  • UPC_NO
    30766868542755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)