Motion
DM13H20PF

MCR SAFETY
DM13H20PF

MAX6 Anti-Fog Magnifier 2.0 Safety Glasses - Anti-Fog, Clear Lens, Tortoiseshell Frame/Temple Color, 2.0 Diopter Lens
MI ITEM #07105020
MFR #DM13H20PF
Price$16.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DM13H20PF

MAX6 Anti-Fog Magnifier 2.0 Safety Glasses - Anti-Fog, Clear Lens, Tortoiseshell Frame/Temple Color, 2.0 Diopter Lens
MI ITEM #07105020
MFR #DM13H20PF

Mfr description
DM13H20PF SAFETY GLASSES
  • Italian fashion, sport focused design
  • Co-injected wire core independently adjustable nose pads
  • Co-injected soft wire core adjustable TPR temples
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.54/pr

Specifications

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Diopter Lens
    2.0
  • Frame Temple Color
    Tortoiseshell
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Product Line
    Dominator™ DM3
  • UPC_NO
    30766868542762

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)