Specifications
Details
- Approval Listing RegulationsANSI Z87+
- Diopter Lens2.5
- Frame Temple ColorTortoiseshell
- Lens CoatingAnti-Fog
- Lens ColorBrown
- Product LineDominator™ DM3
- UPC_NO30766868542816
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)