Motion
H794S-030-HT
3 gpm Port Size, SAE, 30 gpm Max Flow
MI ITEM #07105051
MFR #H794S-030-HT
Price$1,704.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 gpm Port Size, SAE, 30 gpm Max Flow
MI ITEM #07105051
MFR #H794S-030-HT

Mfr description
H794S-030-HT FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,704.38/each

Specifications

Dimensions

  • Minimum Flow Rate
    3 gpm

Details

  • Action
    Direct
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    30 gpm
  • Operating Medium
    Phosphate Ester Fluid
  • Thread Standard
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)