Motion
SV22-3ZGM-3X-V106447

RADIANS INC.
SV22-3ZGM-3X-V106447

High-Visibility Vest - Size: 3X-Large, ANSI Class: 3, Green
MI ITEM #07105086
MFR #SV22-3ZGM-3X-V106447
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV22-3ZGM-3X-V106447

High-Visibility Vest - Size: 3X-Large, ANSI Class: 3, Green
MI ITEM #07105086
MFR #SV22-3ZGM-3X-V106447

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3XL
  • Stripe Width
    2 in

Details

  • ANSI Class
    3
  • Approval Listing Regulations
    ANSI/ISEA 107-2010
  • Front Closure
    Zipper
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    None
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Vest Color
    Green

Overview

Mfr description
SV22-3ZGM-3X-V106447 NE LOGO VEST GREEN
  • NESL Proprietary Vest
  • Contact your local Motion Industries for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought