Motion
557866

GRACO INC
557866

Thread Size: 0.2500 in, Thread Type: NPT
MI ITEM #07105145
MFR #557866
Price$411.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
557866

Thread Size: 0.2500 in, Thread Type: NPT
MI ITEM #07105145
MFR #557866

Mfr description
557866 3000PSI LIQUID FILLED GAUGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$411.68/each

Specifications

Dimensions

  • Thread Size
    0.2500 in

Details

  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)