Motion
CLK2GA50-100Y-B-M9BWL

SMC CORP OF AMERICA
CLK2GA50-100Y-B-M9BWL

CLK2GA50-100Y-B-M9BWL
Mi Item #07105281
MFR #CLK2GA50-100Y-B-M9BWL
Price$618.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA50-100Y-B-M9BWL

CLK2GA50-100Y-B-M9BWL
Mi Item #07105281
MFR #CLK2GA50-100Y-B-M9BWL

Mfr description
CLK2GA50-100Y-B-M9BWL CYL, CLAMP
  • Bore size (mm): 32-63
  • Stroke (mm): 50-150
  • Can be locked at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Band
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    GA50-100Y-B-M9BWL
  • Lead Wire Prewire Connector
    No Connector
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Band
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    2 Wire, 2-Color Indication, Accessories B (Limit Switch Mounting Base), Accessories Y (Dbl Knuckle Joint, Auto Switch M9Bw-Solid State, Clevis Width B (19.5Mm), Lead Wire L (3M), Locking Direction B (Retraction Locking), M6 Without Tap), Magnet G (Built-In)
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Safety Options
    Rod Lock
  • Series
    CLK
  • Special Applications
    Clamping
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)