Motion
32581
Multi-Bit 4-IN-1Electronics Screwdriver - Phillips, Slotted Tip, 1/8 in Slotted, 3/32 in Slotted, #0 Phillips, #00 Phillips Tip Size, 6-1/2 in Overall Length, Yellow | Black Handle
Mi Item #07105400
MFR #32581
Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit 4-IN-1Electronics Screwdriver - Phillips, Slotted Tip, 1/8 in Slotted, 3/32 in Slotted, #0 Phillips, #00 Phillips Tip Size, 6-1/2 in Overall Length, Yellow | Black Handle
Mi Item #07105400
MFR #32581

Mfr description
32581 4-IN-1 ELECTRONICS SCREWDRIVER
  • Electronics Screwdriver with four different non-magnetic tips in one tool, includes #0 and #00 Phillips plus 1/8-Inch (3.2 mm) and 3/32-Inch (2.4 mm) Slotted tips
  • Rotating cap for optimum and precise control
  • Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.25/each

Specifications

Dimensions

  • Overall Length
    6-1/2 in
  • Tip Size
    #0 Phillips, #00 Phillips, 1/8 in Slotted, 3/32 in Slotted
  • Weight
    1.1 oz

Details

  • Blade Material
    Steel
  • Handle Color
    Black
  • Handle Material
    Rubber
  • Insulated
    No
  • Magnetic
    Non-Magnetic
  • Manufacturer Product Page
  • Manufacturer Upc Number
    092644325816
  • Material
    Steel
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    092644325816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)