Motion
FLK-a3003 FC

FLUKE ELECTRONICS
FLK-a3003 FC

WIRELESS 2000 AMP DC CLAMP METER
Mi Item #07105429
MFR #FLK-a3003 FC
Price$1,470.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLK-a3003 FC

WIRELESS 2000 AMP DC CLAMP METER
Mi Item #07105429
MFR #FLK-a3003 FC

Mfr description
4629295 FLK-A3003FC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,470.03/each

Specifications

Dimensions

  • Dimensions
    16.5 x 6.35 x 1.4 cm, 6.5000 x 2.5000 x 1.4000 in
  • Weight
    1.75 lbs

Details

  • Battery Type
    2 AA, IEC LR6, NEDA 15A
  • Max Dc Current Measurement
    2000 A
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)