Motion
53050
Penetrant & Multipurpose Lubricant - Yes, 5 gal, Pail
Mi Item #07105509
MFR #53050
Price$603.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant & Multipurpose Lubricant - Yes, 5 gal, Pail
Mi Item #07105509
MFR #53050

Mfr description
53050 SUPER LUBE MULTI-USE SYNTHETIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.77/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46

Details

  • Certification
    NSF H1
  • Container Type
    Pail
  • Food Grade
    Food Grade
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -70 °F
  • NSF Rating
    H1;3H
  • Operating Temperature Range
    -70 to 500 °F
  • Package Quantity
    1 Per Box
  • Product Types
    Synthetic Lightweight Oil
  • Temperature Range
    -70 to 500 °F
  • Working Temperature
    -70 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)