1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
2926V477
Variable Speed Belt - 1.8125 in Top Width, 47.7 in Pitch Length, 0.4900 in Overall Height
Mi Item #
07108168
MFR #
2926V477
Price
$138.11
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
D&D GLOBAL INC 2926V477
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
2926V477
Variable Speed Belt - 1.8125 in Top Width, 47.7 in Pitch Length, 0.4900 in Overall Height
Mi Item #
07108168
MFR #
2926V477
Mfr description
2926V477 BELT VS 1 13/16X47.7"OC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$138
.11
/each
Add to Cart
Specifications
Dimensions
Groove Angle
26 °
Overall
Height
0.4900 in
Pitch Length
47.7 in
Top
Width
1.8125 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items