1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
3226V663
Variable Speed Belt - 2.0000 in Top Width, 66.3 in Pitch Length, 0.5600 in Overall Height
MI ITEM #
07108403
MFR #
3226V663
Price
$250.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
D&D GLOBAL INC 3226V663
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
3226V663
Variable Speed Belt - 2.0000 in Top Width, 66.3 in Pitch Length, 0.5600 in Overall Height
MI ITEM #
07108403
MFR #
3226V663
Mfr description
3226V663 BELT VS 2X66.3"OC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$250
.08
/each
Add to Cart
Specifications
Dimensions
Groove Angle
26 °
Overall
Height
0.5600 in
Pitch Length
66.3 in
Top
Width
2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items