Motion
67835
Formula 22 - Heavy duty concrete floor & General purpose cleaner
Mi Item #07109679
MFR #67835
Price$157.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Formula 22 - Heavy duty concrete floor & General purpose cleaner
Mi Item #07109679
MFR #67835

Mfr description
67835 ZEP FORMULA 22 5GL
  • Controlled foam makes rinsing easy, leaving film free surface
  • Contains only biodegradable detergents and emulsifiers
  • Can be used on floors and walls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.21/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Cleans or strips wax
  • Chemical Type
    Water Based with solvent
  • Cleaner Type
    Concrete Floor Cleaner
  • Color
    Red
  • Concentration
    Concentrated
  • Container Type
    Pail
  • Flammability
    Non Flammable
  • Food Grade
    A4
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    690858067845
  • Package Quantity
    1 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer
  • Scent
    Citrus
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Unfinished floors, concrete, ceramic tile and terrazzo
  • UPC_NO
    690858067845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)