Motion
16-150/L
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #07114516
MFR #16-150/L
Your Price$6.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #07114516
MFR #16-150/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.27/each(List $6.97)

Overview

Mfr description
16-150 / L
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-150V)

Specifications

  • Glove Size
    L
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Length
    38 cm
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Puncture Resistance Level
    3
  • Description
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • UPC_NO
    616314168277
  • Manufacturer Upc Number
    616314168277
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4342
  • Size
    L
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Liner Material
    PolyKor
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text