Motion
119534.00
General Purpose Farm Duty Motor, 2 HP, 3 Ph, 60 Hz, 460 V, 3600 RPM, 56J Frame, TEFC
Mi Item #07118985
MFR #119534.00
Price$2,059.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Farm Duty Motor, 2 HP, 3 Ph, 60 Hz, 460 V, 3600 RPM, 56J Frame, TEFC
Mi Item #07118985
MFR #119534.00

Mfr description
119534.00,2HP,56J,3600RPM,3PH
  • Threaded jet pump motor shaft
  • Vertical Shaft down design
  • Rain canopy provided
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,059.44/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56J
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.5
  • Shaft Diameter
    0.6250 in
  • Weight
    35.00 lbs

Details

  • Assembly Box Mounting
    F1 ONLY
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    S
  • Maximum Speed
    3550 rpm
  • Motor Orientation
    Shaft Down
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    2 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    NEMA 56
  • Starting Method
    Across The Line
  • UPC_NO
    691720053683
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)