Motion
SPA1332
Metric V-Belt - SPA Section, 13 mm Top Width, 1 Strand, 1332 mm Nominal Outside Length, Smooth
MI ITEM #07121652
MFR #SPA1332
Price$17.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPA Section, 13 mm Top Width, 1 Strand, 1332 mm Nominal Outside Length, Smooth
MI ITEM #07121652
MFR #SPA1332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.96/each

Specifications

Dimensions

  • Nominal Outside Length
    1332 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPA

Overview

Mfr description
SPA1332 BELT SPA 13X1332MM LP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought