Motion
SPA2750
Metric V-Belt - SPA Section, 13 mm Top Width, 1 Strand, 2750 mm Nominal Outside Length, Smooth
Mi Item #07121806
MFR #SPA2750
Price$37.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPA Section, 13 mm Top Width, 1 Strand, 2750 mm Nominal Outside Length, Smooth
Mi Item #07121806
MFR #SPA2750

Mfr description
SPA2750 BELT SPA 13X2750MM LP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.08/each

Specifications

Dimensions

  • Nominal Outside Length
    2750 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)