Motion
SPB1900
Metric V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 1900 mm Nominal Outside Length, Smooth
Mi Item #07121901
MFR #SPB1900
Price$39.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 1900 mm Nominal Outside Length, Smooth
Mi Item #07121901
MFR #SPB1900

Mfr description
SPB1900 BELT SPB 17X1900MM LP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.95/each

Specifications

Dimensions

  • Nominal Outside Length
    1900 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)