1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
SPB2391
Metric V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 2391 mm Nominal Outside Length, Smooth
MI ITEM #
07121934
MFR #
SPB2391
Price
$50.28
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
D&D GLOBAL INC SPB2391
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
SPB2391
Metric V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 2391 mm Nominal Outside Length, Smooth
MI ITEM #
07121934
MFR #
SPB2391
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$50.28
/each
Qty
Add to Cart
Specifications
Dimensions
Nominal Outside Length
2391 mm
Top Width Per Strand
16 mm
Details
Cogged/Smooth
Smooth
Number Of Strands
1
Product Type
Industrial V-Belts
Section
SPB
Overview
Mfr description
SPB2391 BELT SPB 17X2391MM LP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought