Motion
SPB2650
Metric V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 2650 mm Nominal Outside Length, Smooth
MI ITEM #07121973
MFR #SPB2650
Price$48.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 2650 mm Nominal Outside Length, Smooth
MI ITEM #07121973
MFR #SPB2650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.46/each

Specifications

Dimensions

  • Nominal Outside Length
    2650 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPB

Overview

Mfr description
SPB2650 BELT SPB 17X2650MM LP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought