Specifications
Dimensions
- Nominal Outside Length2000 mm
- Top Width Per Strand22 mm
Details
- Cogged/SmoothSmooth
- Number Of Strands1
- Product TypeIndustrial V-Belts
- SectionSPC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)