1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
SPC3600
Metric V-Belt - SPC Section, 22 mm Top Width, 1 Strand, 3600 mm Nominal Outside Length, Smooth
MI ITEM #
07122267
MFR #
SPC3600
Price
$120.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
D&D GLOBAL INC SPC3600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
SPC3600
Metric V-Belt - SPC Section, 22 mm Top Width, 1 Strand, 3600 mm Nominal Outside Length, Smooth
MI ITEM #
07122267
MFR #
SPC3600
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$120.43
/each
Qty
Add to Cart
Specifications
Dimensions
Nominal Outside Length
3600 mm
Top Width Per Strand
22 mm
Details
Cogged/Smooth
Smooth
Number Of Strands
1
Product Type
Industrial V-Belts
Section
SPC
Overview
Mfr description
SPC3600 BELT SPC 22X3600MM LP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought