1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
SPZ1347
Metric V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 1347 mm Nominal Outside Length, Smooth
MI ITEM #
07122420
MFR #
SPZ1347
Price
$13.58
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
D&D GLOBAL INC SPZ1347
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
SPZ1347
Metric V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 1347 mm Nominal Outside Length, Smooth
MI ITEM #
07122420
MFR #
SPZ1347
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$13.58
/each
Qty
Add to Cart
Specifications
Dimensions
Nominal Outside Length
1347 mm
Top Width Per Strand
10 mm
Details
Cogged/Smooth
Smooth
Number Of Strands
1
Product Type
Industrial V-Belts
Section
SPZ
Overview
Mfr description
SPZ1347 BELT SPZ 10X1347MM LP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought