Motion
SPZ1500
Industrial V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 1500 mm Nominal Outside Length, Smooth
MI ITEM #07122437
MFR #SPZ1500
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 1500 mm Nominal Outside Length, Smooth
MI ITEM #07122437
MFR #SPZ1500

Mfr description
SPZ1500 BELT SPZ 10X1500MM LP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.13/each

Specifications

Dimensions

  • Nominal Outside Length
    1500 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)