Motion
SPZ1512
Metric V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 1512 mm Nominal Outside Length, Smooth
Mi Item #07122438
MFR #SPZ1512
Price$15.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 1512 mm Nominal Outside Length, Smooth
Mi Item #07122438
MFR #SPZ1512

Mfr description
SPZ1512 BELT SPZ 10X1512MM LP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.26/each

Specifications

Dimensions

  • Nominal Outside Length
    1512 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)