Motion
SPZ2487
Metric V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 2487 mm Nominal Outside Length, Smooth
MI ITEM #07122495
MFR #SPZ2487
Price$25.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 2487 mm Nominal Outside Length, Smooth
MI ITEM #07122495
MFR #SPZ2487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.09/each

Specifications

Dimensions

  • Nominal Outside Length
    2487 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPZ

Overview

Mfr description
SPZ2487 BELT SPZ 10X2487MM LP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought