Motion
SPZ715
Metric V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 715 mm Nominal Outside Length, Smooth
MI ITEM #07122527
MFR #SPZ715
Price$7.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 715 mm Nominal Outside Length, Smooth
MI ITEM #07122527
MFR #SPZ715

Mfr description
SPZ715 BELT SPZ 10X715MM LP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.22/each

Specifications

Dimensions

  • Nominal Outside Length
    715 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)