1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
SPZ825
Metric V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 825 mm Nominal Outside Length, Smooth
MI ITEM #
07122540
MFR #
SPZ825
Price
$7.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
D&D GLOBAL INC SPZ825
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
SPZ825
Metric V-Belt - SPZ Section, 10 mm Top Width, 1 Strand, 825 mm Nominal Outside Length, Smooth
MI ITEM #
07122540
MFR #
SPZ825
Mfr description
SPZ825 BELT SPZ 10X825MM LP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.24
/each
Add to Cart
Specifications
Dimensions
Nominal Outside Length
825 mm
Top Width Per Strand
10 mm
Details
Cogged/Smooth
Smooth
Number Of Strands
1
Product Type
Industrial V-Belts
Section
SPZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items