Motion
117884.00
Auger Drive Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56NY Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #07122800
MFR #117884.00
Price$1,130.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auger Drive Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56NY Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #07122800
MFR #117884.00

Mfr description
117884.00,1 1/2HP,56YZ,1800RPM,1PH
  • Replacement motors for poultry feed auger drive systems
  • Choice of mechanical or solid state starting switch
  • Mechanical switch has over-speed protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,130.63/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56NY
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in, 15.87 mm
  • Weight
    44 lbs, 19.958 kg

Details

  • Additional Details
    Double-Shielded Bearings;Extended Shaft With Wrench Flats;Manual-Reset Thermal Protector
  • Ambient Temperature Range
    104 °F;40 °C
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.5, F#56NY, RPM:1800, 115/208-230V, TEFC
  • Description Keyword
    Auger Drive
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.5 A, 7.1 to 7.3 A
  • Insulation Class
    B
  • IP Rating
    IP43
  • KVA Code
    K
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    117884.00
  • Model
    117884.00
  • Motor Category
    Auger Drive Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Overload Protector
    Manual Reset
  • Product Type
    Farm Duty Motors
  • Shaft Type
    Special Extension
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    691720003947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)