Motion
BS2-2212-2RS5/C3GEM9

SKF
BS2-2212-2RS5/C3GEM9

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 34 mm Width, Straight Bore, Sealed, C3
Mi Item #07122821
MFR #BS2-2212-2RS5/C3GEM9
Price$535.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2212-2RS5/C3GEM9

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 34 mm Width, Straight Bore, Sealed, C3
Mi Item #07122821
MFR #BS2-2212-2RS5/C3GEM9

Mfr description
BS2-2212-2RS5/C3GEM9 BRG
  • Spherical Roller Bearing, Cyl. bore, Steel cage, C3, 2 seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.75/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    34 mm
  • Weight
    2.96 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Steel cage, C3, 2 seals
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    Grease
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316576829086
  • Max Rpm
    350 rpm
  • Maximum Speed
    350 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    BS2
  • UPC_NO
    7316576829086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)