Motion
C6T17FB194A

LEESON ELECTRIC
C6T17FB194A

General Purpose Brake Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56 Frame, TEFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #07122865
MFR #C6T17FB194A
Your Price$2,452.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C6T17FB194A

General Purpose Brake Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56 Frame, TEFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #07122865
MFR #C6T17FB194A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,452.12/each(List $3,065.15)

Overview

Mfr description
119561.00,1HP,56,1800RPM,3PH,TEFC
  • Fail-safe positive stop and holding brakes
  • Load stops automatically when power is turned off
  • Manual brake release designs
  • Dual voltage brake coils
  • Operational at 208-230/460 V @60HZ. Nameplate image may vary from actual product.

Specifications

  • Motor Category
    General Purpose Brake Motor
  • Motor Phase
    3 ph
  • Country of Origin
    USA
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1760 rpm
  • Full Load Current
    3.20 / 1.60 A
  • Full Load Efficiency
    85.50 %
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    N
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Starting Method
    Across The Line
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • kW
    0.75 kW
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Description
    Brake Motor, 1 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 56 Frame, TEFC
  • Description Keyword
    1 hp
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    7.00 in
  • Overall Length C Dimension
    17.23 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Insulation Class
    B
  • Thermal Protection
    None
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL Recognized
  • Harmonization Code
    8501.52.4000
  • Weight
    50.00 lbs
  • Additional Details
    Fail-Safe Positive Stop And Holding Brakes;Load Stops Automatically When Power Is Turned Off;Manual Brake Release Designs;Dual Voltage Brake Coils;Operational At 208-230/460 V @60Hz
  • Full Load Torque
    3.00 ft-lbs;4.07 N-m
  • Hp
    1 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720098608
  • UPC_NO
    691720098608
  • 2D Drawing
  • Wiring Diagram
  • Manufacturer Catalog Number
    119561.00
  • Model
    C6T17FB194A
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    230/460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text