Motion
C6T34DR41A

LEESON ELECTRIC
C6T34DR41A

General Purpose Motor - 1 hp, 3600 rpm, 3 ph, 230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #07122881
MFR #C6T34DR41A
Your Price$875.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C6T34DR41A

General Purpose Motor - 1 hp, 3600 rpm, 3 ph, 230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #07122881
MFR #C6T34DR41A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$875.38/each(List $1,050.45)

Overview

Mfr description
E114192.00,1HP,56H,3600RPM,3PH,DP
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Premium efficiency promotes improved reliability.
  • Heavy-duty, rolled steel construction ensures motor durability.
  • Permanently lubricated sealed bearings extend the lifetime of the motor.
  • Operational at 208-230/460 V @60HZ. Nameplate image may vary from actual product.

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56None
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Resilient Base
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Full Load Efficiency
    77.00 %
  • KVA Code
    J
  • kW
    0.75 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2-pole
  • Number Of Speeds
    1
  • Starting Method
    Line Or Inverter
  • Description
    General Purpose Motor, 1 & 0.75 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 3600 & 3000 RPM, 56 Frame, DP
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Motor Length Less Shaft
    5.00 in
  • Overall Length C Dimension
    10.82 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL Recognized
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Overload Protector
    Thermostat
  • Weight
    22.00 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    691720103647
  • UPC_NO
    691720103647
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text