Motion
C6T34FC124A

LEESON ELECTRIC
C6T34FC124A

Jet Pump Motor - 1-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3490 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #07122930
MFR #C6T34FC124A
Price$972.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C6T34FC124A

Jet Pump Motor - 1-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3490 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #07122930
MFR #C6T34FC124A

Mfr description
119453.00,1 1/2HP,56J,3600RPM,3PH,TEFC
  • NEMA® 56 C face mounting flange
  • Threaded shafts made of 303 grade stainless steel
  • CCW rotation facing lead end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.67/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56J
  • Motor Length Less Shaft
    6.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.66 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    41.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3490 rpm
  • Description
    Jet Pump Motor, 1.50 & 1 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 3600 & 3000 RPM, 56J Frame, TEFC
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    84.00 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    M
  • kW
    1.12 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720047507
  • Maximum Speed
    3490 rpm
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1.50 hp
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    J
  • Standards Met
    CE, CSA, UL Recognized
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720047507
  • Voltage
    230/460 V
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)