Motion
P171737
P171737
Mi Item #07123107
MFR #P171737
Price$280.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P171737
Mi Item #07123107
MFR #P171737

Mfr description
P171737 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.05/each

Specifications

Dimensions

  • Height
    9.0600 in,230.12 mm
  • Inside Diameter
    1.0800 in,27.40 mm
  • Length
    9.0600 in,230 mm
  • Overall Diameter
    2.1300 in,54 mm
  • Overall Length
    9.0600 in, 230 mm
  • Width
    2.1300 in,54 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    7 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)