Motion
FNYBUTWN20

THOMSON (ALTRA)
FNYBUTWN20

FluoroNyliner Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner Bushings Series, Closed, 1.2500 in Shaft Diameter, 4.0000 in Outside Diameter, 45371.86 N, 10200 lbf Load Capacity
Mi Item #07123136
MFR #FNYBUTWN20
Price$568.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTWN20

FluoroNyliner Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner Bushings Series, Closed, 1.2500 in Shaft Diameter, 4.0000 in Outside Diameter, 45371.86 N, 10200 lbf Load Capacity
Mi Item #07123136
MFR #FNYBUTWN20

Mfr description
FNYBU-TWN-20 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.46/each

Specifications

Dimensions

  • Center Shaft Height
    71.37 mm;2.8100 in
  • Outside Diameter
    4.0000 in
  • Overall Height
    2.81 in
  • Overall Length
    7.5000 in, 190.50 mm
  • Overall Width
    4.0000 in
  • Shaft Diameter
    1.2500 in

Details

  • Clearance Alignment Type
    Not Self-Aligning
  • Finish Coating
    Corrosion Resistant
  • Housing Type
    Closed
  • Load Capacity
    45371.86 N, 10200 lbf
  • Lubrication
    Self-Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    550 °F
  • Pillow Block Type
    Flanged Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner Bushings
  • Static Load Capacity
    10200 lbf
  • Technical Specifications
  • UPC_NO
    662486203926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)