Motion
KGF-N-2005-RH-EE

THOMSON (ALTRA)
KGF-N-2005-RH-EE

KGF Ball Nut Only
MI ITEM #07123139
MFR #KGF-N-2005-RH-EE
Price$374.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
KGF-N-2005-RH-EE

KGF Ball Nut Only
MI ITEM #07123139
MFR #KGF-N-2005-RH-EE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$374.38/each

Specifications

Dimensions

  • Lead
    5 mm
  • Nominal Screw Diameter
    20 mm
  • Weight
    0.55 lbs

Details

  • Dynamic Load Capacity
    10.5 kN
  • Flange
    Included
  • Manufacturer Catalog
  • Material
    1.7131 (ESP 65)
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Optional
  • Return Style
    EUS
  • Static Load Capacity
    16.6 kN
  • Technical Specifications
  • Wiper
    Wiper Included

Overview

Mfr description
KGF-N-2005-RH--EE RAIL PRODUCT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought