Motion
119783.00
General Purpose Washdown Duty Motor (Painted) - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56HZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #07123182
MFR #119783.00
Price$1,527.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56HZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #07123182
MFR #119783.00

Mfr description
119783.00,3HP,56HZ,1800RPM,3PH
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • High breakdown torque helps achieve a higher peak HP for the application without significant slip or performance reduction.
  • IRIS® Inverter-rated insulation system provides extra protection and long life, especially in inverter-driven applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,527.26/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56HZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.25 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    48.00 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F3
  • Description
    Feather Picker Motor, 3 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 56HZ Frame, TEFC
  • Description Keyword
    3 hp
  • Electrical Type
    Squirrel Cage Inverter Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.83 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    H
  • IP Rating
    55
  • KVA Code
    J
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    119783.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720053829
  • Maximum Speed
    1740 rpm
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    3 hp
  • Product Type
    Washdown Duty Motors
  • Shaft Type
    NEMA 56
  • Starting Method
    Inverter Only
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720053829
  • Voltage
    230/460 V
  • Volts @ Frequency
    208-230/460 @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)