1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
SA211-35
Ball Insert Bearing - Straight Bore, 2.1875 in Bore Diam., 100 mm OD, 48 mm Width, Eccentric Collar Locking
MI ITEM #
07123228
MFR #
SA211-35
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
IPTCI BEARINGS SA211-35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
SA211-35
Ball Insert Bearing - Straight Bore, 2.1875 in Bore Diam., 100 mm OD, 48 mm Width, Eccentric Collar Locking
MI ITEM #
07123228
MFR #
SA211-35
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SA211-35 BRG
Specifications
Bore Type
Straight
Bore Diameter
2.1875 in
Outside Diameter
100 mm
Overall Width
48 mm
Locking Device
Eccentric Collar
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought