Motion
10018ET3E405T-W22G

WEG ELECTRIC CORP
10018ET3E405T-W22G

Shaft Grounding Motor - 100 hp, 1800 rpm, 3 ph, 230 V, 460 V, 404/5T Frame, TEFC Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
Mi Item #07123273
MFR #10018ET3E405T-W22G
Price$20,432.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10018ET3E405T-W22G

Shaft Grounding Motor - 100 hp, 1800 rpm, 3 ph, 230 V, 460 V, 404/5T Frame, TEFC Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
Mi Item #07123273
MFR #10018ET3E405T-W22G

Mfr description
10018ET3E405T-W22G MOTOR
  • Severe Duty Standard for W22 Motors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,432.43/each

Specifications

Dimensions

  • Drive End Bearing Size
    6316
  • Frame Size
    404/5T
  • Opposite Drive End Bearing Size
    6314
  • Overall Length C Dimension
    39.73 in
  • Service Factor
    1.25
  • Shaft Diameter
    2.45 in
  • Weight
    1281.54 lbs

Details

  • Additional Details
    Aegis Inside;Ic411 - Tefc;Foot-Mounted;Cast Iron Frame;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Wseal De Bearing Seal;Wseal Nde Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1775 rpm
  • Description
    HP:100, F#404/5T, RPM:1800, 230/460V, TEFC
  • Description Keyword
    100 hp
  • Drive End Bearing
    6316 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    226 A;113 A
  • Full Load Current
    245.00–222.00 / 111.00 A
  • Full Load Efficiency
    95.40 %
  • Full Load Torque
    295 ft-lbs
  • Harmonization Code
    8501.52.8000
  • Hp
    100 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    75 kW
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6314 C3
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7909158575466
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208-230 / 460 V @ 60 Hz
  • Warranty
    18 months
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)