Motion
5.32.08 D 03 BN4

HYDAC CORP
5.32.08 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 3 micron
Mi Item #07123335
MFR #5.32.08 D 03 BN4
Price$102.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.32.08 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 3 micron
Mi Item #07123335
MFR #5.32.08 D 03 BN4

Mfr description
5.32.08 D 03 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.32/each

Specifications

Dimensions

  • Length
    8 in
  • Overall Length
    8 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)