Motion
80S-3550
Tube Stock - 80S Series, Polyacetal Material, 35 mm Diameter, 500 mm Overall Length
MI ITEM #07123432
MFR #80S-3550
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Stock - 80S Series, Polyacetal Material, 35 mm Diameter, 500 mm Overall Length
MI ITEM #07123432
MFR #80S-3550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Maximum P Value
    17.5 N/mm²
  • Maximum PV Value
    2.45 N/mm² - m/s
  • Overall Length
    500 mm

Details

  • Additional Details
    Lead Free
  • Material
    Polyacetal
  • Material Specification
    80
  • Max V Value
    0.85 m/s SFPM
  • Operating Temperature Range
    -40 to 176 °F
  • Series
    80S
  • Standards Met
    RoHS

Overview

Mfr description
80S-3550 TUBE STOCK, 30MM X 50MM X 500MM
  • Serviceable without the need for lubrication
  • Has superior load resistance and wear resistance
  • Features low coefficient of friction and superior speed characteristics
  • Prevents stick slips and squeak notices
  • Injection-molded and can be made in complicated shapes
  • Good mass productivity
  • Standard products and materials for machining are available in various sizes
  • Lead Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought