Motion
RF06B BS LAMBDA RIV

TSUBAKI (UST)
RF06B BS LAMBDA RIV

Roller Chain - British Standard Lube Free Series, 06B / 3/8 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #07123550
MFR #RF06B BS LAMBDA RIV
Price$94.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06B BS LAMBDA RIV

Roller Chain - British Standard Lube Free Series, 06B / 3/8 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #07123550
MFR #RF06B BS LAMBDA RIV

Mfr description
RF06B BS LAMBDA RIV 10 FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.75/ft

Specifications

Dimensions

  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.225 in
  • Link Plate Height
    0.323 in
  • Link Plate Thickness
    0.0500 in, 1.27 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.129 in
  • Pin Length
    0.5430 in, 13.78 mm
  • Pitch
    3/8 in
  • Plate Height
    0.323 in
  • Roller Diameter
    0.250 in
  • Roller Width
    0.225 in
  • Weight
    0.26 lb
  • Weight per Foot
    0.26 lbs, 0.39 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    RF06B
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Drive Lambda
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    RF06BLAMRB
  • Material
    Steel
  • Number Of Links
    320
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free, Corrosion Resistant
  • Series
    British Standard Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    438 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)