Motion
563307

GRACO INC
563307

Lubrication Pump - Hydraulic Operated Pump, Grease, Oil, 0.0300 to 0.1200 in³/stroke Flow Rate, 5.5:1 Ratio
MI ITEM #07123699
MFR #563307
Price$1,253.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
563307

Lubrication Pump - Hydraulic Operated Pump, Grease, Oil, 0.0300 to 0.1200 in³/stroke Flow Rate, 5.5:1 Ratio
MI ITEM #07123699
MFR #563307

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,253.86/each

Specifications

Details

  • Application
    In-Plant Machinery
  • Flow Rate
    0.0300 to 0.1200 in³/stroke
  • Lubrication Type
    Grease, Oil
  • Maximum Operating Pressure
    6600 psi
  • Pump Ratio
    5.5:1
  • Pump Type
    Hydraulic Operated Pump

Overview

Mfr description
563307 PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought