1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TLGB 20-6
Battery Charger - Voltage: 110 V
MI ITEM #
07123732
MFR #
TLGB 20-6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Guns and Injectors
SKF TLGB 20-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TLGB 20-6
Battery Charger - Voltage: 110 V
MI ITEM #
07123732
MFR #
TLGB 20-6
Mfr description
TLGB 20-6 CHARGER 110V
For use with SKF TLGB 20 and TLGB 20/110V Battery Operated Grease Gun
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
1.10 lbs
Details
Features & Benefits
• For use with SKF TLGB 20 and TLGB 20/110V Battery Operated Grease Gun
Product Type
Grease Gun Accessories
UPC_NO
7316576880247
Voltage
110 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items