Motion
B-105 3/8OZ TUBE

LUBRIPLATE LUBRICANTS CO
B-105 3/8OZ TUBE

100 Series Grease - Petroleum-Based, Calcium-Thickened Grease Composition, 0 NLGI Grade, 3/8 oz Size, Tube Container, Not Food Grade
Mi Item #07123766
MFR #B-105 3/8OZ TUBE
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
B-105 3/8OZ TUBE

100 Series Grease - Petroleum-Based, Calcium-Thickened Grease Composition, 0 NLGI Grade, 3/8 oz Size, Tube Container, Not Food Grade
Mi Item #07123766
MFR #B-105 3/8OZ TUBE

Mfr description
L0034-079 GREASE B-105 3/8OZ TUBE
  • Prevents “dry start”, scuffing, scoring, and friction
  • Protects freshly machined engine parts
  • Zinc-oxide anti-wear additive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.78/each

Specifications

Dimensions

  • Container Size
    3/8 oz
  • NLGI Grade
    0
  • Overall Height
    8.5 in
  • Overall Length
    9.25 in
  • Overall Width
    7.25 in
  • Shelf Life
    10 yr

Details

  • Application
    Motor assembly, rust prevention
  • Base Type
    Calcium
  • Certification
    NSF H1
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Tube
  • Dropping Point
    77°C/170 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215103409
  • Oil Type
    Mineral
  • Package Qty
    36
  • Series
    No. 105
  • UPC_NO
    089215103409
  • Viscosity
    58

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)