Motion
AERO 3/8OZ TUBE
AERO Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 3/8 oz Size, Tube Container, Off White Color, Not Food Grade
MI ITEM #07123769
MFR #AERO 3/8OZ TUBE
Price$7.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AERO Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 3/8 oz Size, Tube Container, Off White Color, Not Food Grade
MI ITEM #07123769
MFR #AERO 3/8OZ TUBE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.87/each

Specifications

Dimensions

  • Container Size
    3/8 oz
  • NLGI Grade
    1
  • Overall Height
    8.5 in
  • Overall Length
    9.25 in
  • Overall Width
    7.25 in
  • Shelf Life
    10 yr

Details

  • Application
    Garage doors, O-rings, seals, trailer landing gear cases, cables
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    Off White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Tube
  • Dropping Point
    194°C/381 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215111305
  • Oil Type
    Mineral
  • Package Qty
    36
  • Series
    AERO
  • UPC_NO
    089215111305
  • Viscosity
    19

Overview

Mfr description
L0113-079 GREASE AERO 3/8OZ TUBE
  • Low Torque start-up capability
  • Corrosion and oxidation resistant
  • Long lasting film strength over a wide temperature range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought