Motion
MEC04-11063

GARLOCK KLOZURE
MEC04-11063

40 mm Shaft Dia., 60 mm OD, 10 mm Overall Width
MI ITEM #07123771
MFR #MEC04-11063
Price$141.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
MEC04-11063

40 mm Shaft Dia., 60 mm OD, 10 mm Overall Width
MI ITEM #07123771
MFR #MEC04-11063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.48/each

Specifications

Dimensions

  • Outside Diameter
    60 mm
  • Overall Width
    10 mm
  • Shaft Diameter
    40 mm

Details

  • For Use With
    Gas, Oil
  • Manufacturer Upc Number
    717744974176
  • Max Pressure
    73 psi
  • Max Shaft Surface Speed
    147 ft/s;45 m/s
  • Minimum Temperature
    -90 °C, -130 °F
  • Misalignment Tolerance
    +/- 0.006 inch at 2000 ft/min;+/- 0.15mm at 10.2 m/s
  • Pressure Tolerance
    73 psi;5 bar
  • Seal Type
    Single Reverse Lip
  • Style
    PS-SEAL

Overview

Mfr description
PS-SEAL LIP F STATIC SEAL GYLON BLUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought