Motion
6052 M/C4

SKF
6052 M/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 400 mm OD, 65 mm Width, Open, Without Snap Ring
Mi Item #07123852
MFR #6052 M/C4
Price$12,432.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6052 M/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 400 mm OD, 65 mm Width, Open, Without Snap Ring
Mi Item #07123852
MFR #6052 M/C4

Mfr description
6052M C4 BEARING
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,432.27/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    65 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    65 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6052M C4 BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6052 M/C4 is a 260 mm bore radial deep groove ball bearing with a 400 mm outside diameter and 65 mm width, open for industrial applications.
  • Manufacturer Catalog Number
    6052 M/C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    65400 lbf
  • Radial Static Load Capacity
    84300 lbf
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576090943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)